CLICK MEDICAL CUT-EEZE HAEMOSTATIC SPRAY 70ml

Order Code: ZT1179782P

£11.19 Inc VAT (20%)


Description

Our Cut-eeze Haemostatic spray is a wound congealant which is ideal for small cuts and grazes. Spray on to a bandage or dressing, and apply to the wound, Can also be sprayed direct to the wound area, When the wound heals, remove residual powder and dress with plaster or bandage as usual.

Specifications for CLICK MEDICAL CUT-EEZE HAEMOSTATIC SPRAY 70ml
  • Length
    170mm
  • MFR Part No.
    CM0565
  • Width
    80mm
  • Height
    130mm
  • Weight
    0.072kg
  • Size
    70ML
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome