CLICK MEDICAL CUT-EEZE SOLUBLE DRESSING 10x10cm

Order Code: ZT1179785P

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

A 10cms x 10cms gauze dressing used to stop surface bleeding and to pack smaller wounds and lacerations. Can be cut to sizeSupplied in individual peal pouch

Specifications for CLICK MEDICAL CUT-EEZE SOLUBLE DRESSING 10x10cm
  • MFR Part No.
    CM0568
  • Width
    372mm
  • Length
    558mm
  • Height
    306mm
  • Weight
    0.0057kg
  • Size
    10CM
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome