Conforming Bandage - 5cm x 4m (Pack 12)

Order Code: ZT4856418S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

Primarily designed for securing dressings, the Reliform bandage conforms easily to body angles and is readily secured with either a safety pin or tape. Supplied individually wrapped.

Specifications for Conforming Bandage - 5cm x 4m (Pack 12)
  • Product Type
    Conforming Bandage
  • Width
    5cm
  • Size
    5cm x 4m
  • Length
    4m
  • Pack Quantity
    12