Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Dressings & Plasters
Conforming Bandage 5cm x 4m
By Reliance Medical
Order Code:
ZT1208173S
£8.49
each
Inc VAT (20%)
£4,245.00 minimum order value
£9.99
15% off
Add to basket
Minimum order quantity: 500.
Get it by
Fri, 17th Jan
In Stock
GBP
4245.00
https://www.zoro.co.uk/shop/safety/dressings-and-plasters/conforming-bandage-5cm-x-4m/p/ZT1208173S
Add to quotation
View all Dressings & Plasters
Description
Reliform conforming bandage 5cm x 4m
Tags:
#ReducedPrice
Specifications
Specifications for Conforming Bandage 5cm x 4m
Size
5cm x 4m
Product Type
Conforming Bandage
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome