Conforming Stretch Bandage 7.5cm x 4m

Order Code: ZT1187388X

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 +£0.7011.5%

Minimum order quantity: 5.

Description

Mainly used for dressing retention and to support sprains, this conforming stretch bandage is ideal for inclusion in First Aid Kits. Its lightweight stretch characteristics provide the right level of comfort and support whilst conforming well to the body. Lightweight and fray resistant, the bandage is 7.5cm wide and 4 metres long.

Features and Benefits
• Soft, lightweight and conformable for optimum comfort when wearing
• Superb stretch to fit to the desired area
• Excellent for securing dressings

Typical Applications
• For use in first aid kits

See full description
Specifications for Conforming Stretch Bandage 7.5cm x 4m
  • Colour
    White
  • Pack Quantity
    1
  • Length
    400cm
  • Width
    7.5cm
  • Product Type
    Bandage
  • MFR Part No.
    81416

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome