CUT-EEZE HAEMOSTATIC DRESSING KIT (HAZARDOUS INDUSTRY)

Order Code: ZT1179784P

£89.99 Inc VAT (20%)


Description

BS8599-1:2019 CompliantContents, 2 x Quick Release Tourniquet, 2 x Tactical Tourniquet, 12 x 10 x 10cms Cut-eeze Dressing, 1 x 1m x 10cms Z Fold Dressing, 1 x 3.7m x 7.5cms Z Fold Dressing, 2 x 7.5 Conforming Bandage, 1 x Medium Trauma Dressings, 2 x Large Trauma Dressings, 1 x Tough Cut Scissors, 1 x Eclipse Box, 2 x Foil Blankets, 2 pairs Nitrile Gloves

See full description
Specifications for CUT-EEZE HAEMOSTATIC DRESSING KIT (HAZARDOUS INDUSTRY)
  • MFR Part No.
    CM0567
  • Width
    400mm
  • Length
    580mm
  • Height
    380mm
  • Weight
    1.065kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome