CUT-EEZE HAEMOSTATIC DRESSING KIT (QUICK KIT)

Order Code: ZT1179783P

£31.99 Inc VAT (20%)


Description

Contents, 1 x quick release tourniquet, 1 x 1m x 10cms Z fold dressing, 2 x 7.5 conforming bandages, 1 x tough cut scissors, 1 x bag, 3 x Cuteeze haemostatic dressing 10 x 10cm, 1 X Microporous tape 1.25cm x 5m, 2 x Adhesive wound dressing 7 x 6cm , 2 x Adhesive wound dressing 8.6 x 6cm

Specifications for CUT-EEZE HAEMOSTATIC DRESSING KIT (QUICK KIT)
  • Length
    510mm
  • MFR Part No.
    CM0566
  • Width
    390mm
  • Weight
    0.232kg
  • Height
    380mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome