Quantity | Price | Discount |
---|---|---|
1 - 4 | £17.99 | 0% |
5 - 9 | £17.27 | 4% |
10 - 19 | £16.55 | 8% |
20 + | £15.83 | 12% |
Supplied in a robust blue plastic box, this set of 120 assorted blue plasters are ideal for use in the food industry. The blue colour of the plasters combined with the metal detectable strip ensure the risk on contamination with food is minimal. Each plaster is low allergy, latex-free, sterile and individually wrapped.
Features and Benefits
• Supplied in a blue, plastic, compartmentalised box to protect the plasters and make the selection of your desired size easy
• Assortment of sizes provides versatility and a wider scope of use
• Box of 120 ensures you have an ample amount to hand
• Metal detectable to reduce the risk of food contamination
• Blue colour is designed to stand out against food
• Each plaster is individually wrapped and sterile
Contents
• 20 x 4cm x 2cm
• 16 x 4cm x 4cm
• 36 x 6cm x 2cm
• 36 x 7.5cm x 2.5cm
• 12 x 7.5cm x 5cm
Typical Applications
• Bakeries
• Catering
• Kitchens