Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Dressings & Plasters
Dependaplast Blue Plasters Assorted, Pack of 100 546
By Reliance Medical
View all 1 reviews
Order Code:
ZT1548744S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.46
5%
20 - 49
£2.33
10%
50 +
£2.20
15%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
2.59
https://www.zoro.co.uk/shop/safety/dressings-and-plasters/dependaplast-blue-plasters-assorted-pack-of-100-546/p/ZT1548744S
Add to quotation
Schedule an order and save 5%
View all Dressings & Plasters
Description
Reliance Medical Dependaplast Blue Plasters Assorted (Pack of 100) 546
Tags:
#BulkDiscount
Specifications
Specifications for Dependaplast Blue Plasters Assorted, Pack of 100 546
Pack Quantity
100
Width
96mm
MFR Part No.
HS88546
Depth
30mm
Height
127mm
Weight
0.092kg
Colour
Blue
Length
7cm
7.5cm
4cm
Product Type
Food Area Plasters
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome