Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.99 | 0% |
5 + | £8.45 | 6% |
Supplied in a box with 5 pilfer proof wallets, each containing 40 plasters, these Dependaplast fabric plasters are ideal for general medical use. The traditional heavy stretch material of the plasters combined with the strong adhesive backing makes the plasters conformable and comfortable whilst also providing superior wound protection. The plasters are also designed to fit into plaster dispensers to act as stock replenishers.
Features and Benefits
• Very strong adhesive backing to keep the plaster firmly in place over the wound
• Fabric plasters are highly conformable and comfortable
• Contains 5 wallets each with 40 plasters each to ensure you have an ample amount to hand
• Supplied in pilfer proof wallets
Contents
• Each of the 5 wallets contains:
• 24 x 7.2cm x 1.9cm
• 16 x 7.2cm x 2.5cm
Typical Applications
• General Medical