Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Dressings & Plasters
Eye Pad 6cm x 8cm Sterile - Pack of 10
By Reliance Medical
Order Code:
ZT3036675S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/safety/dressings-and-plasters/eye-pad-6cm-x-8cm-sterile-pack-of-10/p/ZT3036675S
Add to quotation
View all Dressings & Plasters
Description
RELIANCE MEDICAL Eye pad 6cm x 8cm sterile SAF1376
Tags:
#BulkDiscount
Specifications
Specifications for Eye Pad 6cm x 8cm Sterile - Pack of 10
Pack Size
10
Product Code
SAF1376
Product Type
First Aid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome