Fabric Knuckle Plasters Pack of 50

Order Code: ZT1179744P

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Our strong and durable fabric material and low allergy, high quality inc oxide adhesive gives ideal protection in the building, construction or heavy industrial workplace.Knuckle plasters are designed to give maximum protection for cuts and grazes on the back of your hand. Supplied in a box of 50 plasters. Size 74 x 38mm.

Specifications for Fabric Knuckle Plasters Pack of 50
  • Length
    502mm
  • Width
    290mm
  • MFR Part No.
    CM0517
  • Weight
    0.07kg
  • Height
    396mm
  • Colour
    Flesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome