Fabric Medium Strip Plasters 100

Fabric Medium Strip Plasters 100

Order Code: ZT1179746PCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

Our strong and durable fabric material and low allergy, high quality inc oxide adhesive gives ideal protection in the building, construction or heavy industrial workplace.Strip plasters are the most used plasters offering protection to a wide range of smaller injuries.Supplied in a box of 100 plastersSize: 72 x 19mm

Specifications for Fabric Medium Strip Plasters 100
  • MFR Part No.
    CM0519
  • Length
    500mm
  • Width
    290mm
  • Weight
    0.09kg
  • Height
    390mm
  • Colour
    Flesh