0
1

Non-Woven Triangular Bandage

Order Code: ZT1198410X

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 - 199£0.638.5%
200 +£0.6111.5%

Minimum order quantity: 5.

Description

Used widely for slings, these triangular bandages are also suitable for holding dressings in place, making splints, and immobilising limbs for further treatment.

A staple of all first aid kits, these bandages are a required component in both BSI BS8599 and HSE regulation kits.

Features and Benefits
• Sterile bandage prevents foreign bodies from entering wounds
• A standard unmedicated dressing, used in the majority of First Aid Kits
• High-quality and absorbent for a range of uses

See full description
Specifications for Non-Woven Triangular Bandage
  • Pack Quantity
    1
  • MFR Part No.
    32896
  • Colour
    White
  • Width
    90cm
  • Length
    127cm
  • Product Type
    Bandages

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome