QuickPlast Detectable Plasters 6 x 40 Blue

Order Code: ZT1179726P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%


Description

This new innovation allows quick and easy access to a plaster in an emergency. Using only a single hand provides the quickest method of application of a plaster in the industry. This product is suitable for use in our QuickPlast Dispenser featured in CM0492 Combination work station

Specifications for QuickPlast Detectable Plasters 6 x 40 Blue
  • MFR Part No.
    CM0493
  • Colour
    Blue
  • Length
    120mm
  • Width
    95mm
  • Weight
    0.222kg
  • Height
    90mm