QuickPlast Fabric Plasters 6 x 40

Order Code: ZT1179728P

£16.99 Inc VAT (20%)
£17.995.5% off


Description

This new innovation allows quick and easy access to a plaster in an emergency. Using only a single hand provides the quickest method of application of a plaster in the industry. This product is suitable for use in our QuickPlast Dispenser featured in CM0492 Combination work station

Specifications for QuickPlast Fabric Plasters 6 x 40
  • Length
    120mm
  • MFR Part No.
    CM0495
  • Width
    95mm
  • Weight
    0.222kg
  • Height
    90mm
  • Colour
    Flesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome