Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
Dressings & Plasters
Rapid Gauze 5ft Z-Fold
By Reliance Medical
Order Code:
ZT1208264S
£109.99
Inc VAT (20%)
£119.99
8% off
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/safety/dressings-and-plasters/rapid-gauze-5ft-z-fold/p/ZT1208264S
Add to quotation
View all Dressings & Plasters
Description
Celox Rapid Gauze 5ft Z-Fold
Tags:
#ReducedPrice
Specifications
Specifications for Rapid Gauze 5ft Z-Fold
Product Type
Gauze
Length
5ft
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome