0
1

Reliform Conforming Bandage 5cm x 4m (BX-10)

Order Code: ZT3110038S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

Reliform conforming bandages are excellent for securing dressings with either a safety pin or tape. Each bandage is designed to conform easily to body angles and can be easily secured. Supplied individually wrapped, the product is available in a range of sizes to suit your needs.

Features and Benefits
• Superb stretch which conforms easily to body angles
• Soft and lightweight which offers comfort to the user
• Excellent for securing dressings
• Available in a range of sizes to suit your preferences and needs

Typical Applications
• Medical

See full description
Specifications for Reliform Conforming Bandage 5cm x 4m (BX-10)
  • MFR Part No.
    431
  • Length
    4m
  • Product Type
    Bandage
  • Colour
    White
  • Width
    5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome