0
1
2

Sterile Finger Dressing, Pack of 10

Order Code: ZT1095729S

£4.19 Inc VAT (20%)


Description

Ideal for replenishing first aid kits or as a standalone pack, the QuickFix™ finger dressings are quick and easy to apply. Absorbent and flexible, they create a comfortable barrier to dirt and bacteria to keep wounds clean.

Features and Benefits
• Adhesive strip at the end of the bandage secures quickly into place
• Each bandage is sterile, unmedicated, and individually wrapped for hygiene
• Can be applied using one hand for convenience

Standards
• BSI BS8599-1

See full description
Specifications for Sterile Finger Dressing, Pack of 10
  • Width
    3.5cm
  • MFR Part No.
    35508
  • Height
    3.5cm
  • Pack Quantity
    10 Pack
  • Length
    15cm
  • Colour
    White
  • Type
    Dressing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome