0
1

BT50 Drum Bund Drip Tray with 50 Litre Sump Capacity

Order Code: ZT3141591S

£99.99 Inc VAT (20%)


Description

A tough and durable drum drip tray ideal for standing a 205ltr drum in to catch drips and spills caused during filling or dispensing. It is also suitable for storing lead acid batteries and has 50ltr capacity.

Features & Benefits
- Dimensions: 870mm dia x 190mm
- Sump Capacity: 50 Litre
- Product Weight: 5kg
- UDL: Non Applicable
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for BT50 Drum Bund Drip Tray with 50 Litre Sump Capacity
  • Product Type
    Drum Drip Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome