Folding Umbrella-Style Leak Diverter Kit WxH 760 x 760 mm Transparent

Order Code: ZT4129878S

£649.99 Inc VAT (20%)


Description

Folding umbrella-style leak diverter kit, WxH 760 x 760 mm, transparent. Supplied = assembled. Height = 760 mm. Width = 760 mm. Weight = 0.45 kg. Material = PVC, polyester, metal. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = normal. Colour = transparent. Product type = leakage containment tarps. No leak diverter is installed faster. Snaps open quickly, like an umbrella - simply unfold to open fully. Set includes hose, hook and transport case. Resistant to punctures, UV radiation and mould. Collect leaks directly at the problem areas and drain into a floor drain or collection container. The leak diverter is a quick way to help protect personnel and operating equipment from drips or leaks from above. The complete set is suspended on a hook near the leak, and then the case is simply pulled off and the umbrella folds open. Now all there is to do is connected the hose (supplied complete) - done! Option for connection to a standard 3/4 inch hose to divert the liquid into a floor drain or a collection container. Supplied complete with one hose. Please note: not suitable for temperatures above 77 °C.

See full description
Specifications for Folding Umbrella-Style Leak Diverter Kit WxH 760 x 760 mm Transparent
  • Product Type
    Leakage Containment Tarps
  • Colour
    Transparent
  • Weight
    0.45kg
  • Material
    Metal
    PVC
    Polyester
  • Applications
    Normal
  • Height
    760mm
  • Size
    760 x 760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome