Leak Diverter for Pipes Compact WxH 290 x 230 mm Vinyl Coated

Order Code: ZT4129798S

£269.99 Inc VAT (20%)


Description

Leak diverter for pipes, compact, WxH 290 x 230 mm, vinyl coated. Supplied = assembled. Height = 230 mm. Width = 290 mm. Weight = 0.35 kg. Material = PVC, polyester. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = normal. Colour = yellow. Product type = leakage containment tarps. Flat and flexible for leaks that cannot be reached using diverters with normal dimensions. UV resistant for up to 12 months for long term outdoor use without quality deterioration. Resistant to punctures, UV radiation and mould. The impermeable material is coated with vinyl for reinforcement and durability. It is resistant to punctures and mould and is very durable The integrated eyelets and elastic straps (available separately) make it easy to suspend from piping routed above it. Option for connection to a standard 3/4 inch hose to divert the liquid into a floor drain or a collection container. Collection container and hose are available separately (accessories) .

See full description
Specifications for Leak Diverter for Pipes Compact WxH 290 x 230 mm Vinyl Coated
  • Colour
    Yellow
  • Product Type
    Leakage Containment Tarps
  • Weight
    0.35kg
  • Material
    Polyester
    PVC
  • Applications
    Normal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome