Leak Diverter for Pipes for Use with A Cord WxH 495 x 810 mm Vinyl Coated

Order Code: ZT4129714S

£199.99 Inc VAT (20%)


Description

Leak diverter for pipes, for use with a cord, WxH 495 x 810 mm, vinyl coated. Supplied = assembled. Height = 810 mm. Width = 495 mm. Weight = 0.34 kg. Material = PVC, polyester. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = normal. Colour = yellow. Product type = leakage containment tarps. Drawstrings can be pulled tight around valves, fittings and irregularly shaped parts. Compact size allows leaks to be collected in places that are difficult to access. Resistant to punctures, UV radiation and mould. The impermeable material is coated with vinyl for reinforcement and durability. It is resistant to punctures and mould and is very durable Drawstrings that can be pulled tight ensure that you can get as close as possible to the leak, allowing you to collect even more of the escaping liquid. Suitable for long term outdoor use due to UV resistance of up to 12 months Option for connection to a standard 3/4 inch hose to divert the liquid into a floor drain or a collection container. Collection container and hose are available separately (accessories) .

See full description
Specifications for Leak Diverter for Pipes for Use with A Cord WxH 495 x 810 mm Vinyl Coated
  • Product Type
    Leakage Containment Tarps
  • Colour
    Yellow
  • Material
    PVC
    Polyester
  • Weight
    0.34kg
  • Applications
    Normal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome