Leak Diverter for Pipes WxH 305 x 305 mm Transparent

Order Code: ZT4129807S

£234.99 Inc VAT (20%)


Description

Leak diverter for pipes, WxH 305 x 305 mm, transparent. Supplied = assembled. Height = 305 mm. Width = 305 mm. Weight = 0.75 kg. Material = PVC, polyester, rubber. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = normal. Colour = transparent. Product type = leakage containment tarps. Easy to suspend from leaking pipes to collect and divert leaks. Drain fitting and 4 rubber straps included for easy installation under pipes. Resistant to punctures, UV radiation and mould. Keeps your floors dry and protects your staff and equipment until the damage can be repaired. Leaks are collected and diverted into a floor drain or collection container. The heavy duty material with a vinyl coating is resistant to UV rays and mould - making it very durable Integrated brass eyelets and the 14'' rubber straps included make it easy to suspend from a pipe routed overhead. Multiple suspension points provide stability. Flow rate 12.6 l/min when a 1.2'' hose is used. Collection container and hose are available separately (accessories) Please note: not suitable for temperatures above 77 °C.

See full description
Specifications for Leak Diverter for Pipes WxH 305 x 305 mm Transparent
  • Colour
    Transparent
  • Product Type
    Leakage Containment Tarps
  • Material
    Polyester
    PVC
    Rubber
  • Applications
    Normal
  • Width
    305mm
  • Size
    305 x 305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome