Leak Diverter for Roofs WxH 1520 x 1520 mm Grey

Order Code: ZT4129998S

£239.99 Inc VAT (20%)


Description

Leak diverter for roofs, WxH 1520 x 1520 mm, grey. Supplied = assembled. Height = 1520 mm. Width = 1520 mm. Weight = 1.06 kg. Material = PVC, polyester. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Application = normal. Colour = grey. Product type = leakage containment tarps. Rapid response to leaking roofs or long term prevention in areas with a high risk of leaks. Impermeable, vinyl coated tarpaulin that is lightweight and reusable. Resistant to punctures, UV radiation and mould. Prevent damage due to leaking roofs or ceilings and protect your staff, equipment and inventory from condensation, ice or other leaks from above. Dripping liquids are collected and diverted to a specific point. The hardwearing, vinyl coated tarpaulin is resistant to punctures, UV radiation and mould and is reusable. Tucked corners form a funnel that directs liquids into a drain or collection container without overflowing or sagging. With leakproof seams and connections. Sturdy brass eyelets are tear resistant and make installation easier, while several suspension points provide additional stability and ensure the funnel retains its shape. Extra large drain opening and a dirt trap prevent blockages caused by crumbling ceiling panels, drywall and roofing material. Collection container, hose and suspension straps are available separately (accessories) .

See full description
Specifications for Leak Diverter for Roofs WxH 1520 x 1520 mm Grey
  • Product Type
    Leakage containment tarps
  • Weight
    1.06kg
  • Colour
    Grey
  • Material
    PVC, polyester
  • Height
    1520mm
  • Applications
    Normal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome