0
1

ST66WH Spill Bund Drip Tray on Wheels with Removable Grid - 66 Litre Capacity

Order Code: ZT3141583S

£239.99 Inc VAT (20%)


Description

A mobile drip tray fitted with 4 x 50mm swivel castors with full width handle and a removable grid. This unit is ideal for transporting small containers from area to area, whilst still being able to contain drips and spills.

Features & Benefits
- Dimensions: 933mm x 608mm x 938mm
- Sump Capacity: 66 Litre
- Product Weight: 13.5kg
- UDL: 120kg
- Manufactured in the UK from Medium Density Polyethylene and Backed with a 3 Year Guarantee

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for ST66WH Spill Bund Drip Tray on Wheels with Removable Grid - 66 Litre Capacity
  • Product Type
    Drip Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome