1010922 L1 Leightning Over-the-head Ear Defenders

1010922 L1 Leightning Over-the-head Ear Defenders

Order Code: ZT1178057X

£12.99 Inc VAT (20%)

Currently unavailable

Description

The Leightning L1 earmuff features a steel wire construction and provides high performance and robust durability without compromising comfort. Leightning works well in extreme temperatures/humidity and under aggressive chemical influences.

Air Flow Control™ Technology provides better, consistent attenuation, especially at low frequencies. Optimal protection for virtually all noise frequency environments. Robust design withstands demanding use, especially in tough environments. Snap in ear cushions makes cushion replacement quick and easy. Padded foam headband delivers long wearing comfort. Minimal headband pressure on the head. Telescoping height adjustment for individual setting and personalized comfort, and remains fixed during use. Contemporary design improves worker acceptance and compliance. Low profile cup.
SLC80 29dB Class 5

See full description
Specifications for 1010922 L1 Leightning Over-the-head Ear Defenders
  • MFR Part No.
    1010922
  • Insulation Type
    Not Dielectric
  • Series
    Leightning
  • Standards Met
    EN352-1 : 2002
  • Single Number Rating (SNR)
    30dB
  • Cup Colour
    Grey
  • Communication Type
    No Communication Feature
  • Ear Defender Type
    Over-the-Head