1013460 Leightning LON Wire Folding Headband Earmuff

Order Code: ZT1189435X

£14.39each Inc VAT (20%)
£287.80 minimum order value
QuantityPriceDiscount
1 - 19£14.390%
20 +£13.536%

Minimum order quantity: 20.
Currently unavailable

Description

Sleek, behind-the-head design works with face shields, visors, hard hats and other PPE. Includes attached elastic headband strap for better positioning. L0N features ultraslim, lightweight earcups, ideal for use with welding helmets.

Patented Air Flow Control™ for optimal attenuation across all frequencies, without increased size or weight.

Snap-in ear cushions make replacement quick and easy. Multiple attenuation levels for targeted attenuation across a variety of environments.

See full description
Specifications for 1013460 Leightning LON Wire Folding Headband Earmuff
  • Single Number Rating (SNR)
    22dB
  • Cup Colour
    Black
  • Insulation Type
    Dielectric
  • Standards Met
    SLC80 25dB Class 4
    AS/NZS 1270:2002
    License number 1133
  • Series
    Leightning
  • Ear Defender Type
    Neckband
  • MFR Part No.
    1013460
  • Communication Type
    No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome