0
1

1034491 Impact Pro Ear Defender

Order Code: ZT3112106S

£113.99 Inc VAT (20%)


Description

The Howard Leight™ Impact® Pro Industrial earmuff has a high passive rating (30 NRR; 33 SNR) and is built to protect worker's hearing while allowing them to have environmental awareness. All day comfort is provided by the textile headband and cushioned muffs.

Features and benefits:
-Directional stereo microphones amplify ambient sounds, such as alarms/warning, signals, and conversations whilst suppressing loud, impact noises down to a safe level of 82dB
-Audio/auxiliary jack enables connection to a personal listening device
-On/off and volume control button
-Requires 2x AA batteries

See full description
Specifications for 1034491 Impact Pro Ear Defender
  • MFR Part No.
    1034491
  • Ear Defender Type
    Over-the-Head
  • Cup Colour
    Yellow
    Black
  • Insulation Type
    Dielectric
  • Single Number Rating
    33dBA
  • Standards Met
    EN 352-1
  • Communication Type
    No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome