0
1

2112101 Hi-com Corded Ear Plugs, Pack of 100

Order Code: ZT1095823S

£39.99 Inc VAT (20%)


Description

The uvex® hi-com ear plugs are a revolutionary hearing protection solution designed to simultaneously reduce ambient noise and enhance speech perception. Their innovative shape features integrated cavities to minimise inner ear sound build-up, providing a comfortable and non-intrusive experience.

Features and Benefits
• Minimises inner ear sound build-up
• Low sound absorption for a comfortable auditory experience
• Integrated 700mm cord for convenience and loss prevention
• Preserves speech clarity for effective communication
• Ideal for users with smaller ear canals for comfortable wear
• Sealed plug surface prevents the ingress of dust and dirt into the ear canal

Typical Applications
• Industrial
• Construction
• Warehouses
• Transport
• Machinery operation
• Air-conditioning

Standards
• EN 352-2 (with additional requirements of 'Warning signal hearing, general' (W))

See full description
Specifications for 2112101 Hi-com Corded Ear Plugs, Pack of 100
  • Series
    Hi-Com
  • MFR Part No.
    2112101
  • Standards Met
    EN 352-2
  • Single Number Rating
    24dBA
  • Colour
    Yellow
  • Detectability
    Not Detectable
  • Ear Plug Type
    Disposable Ear Plugs
  • Cord/Band Style
    Corded
  • Plug Shape
    Bell
  • Plug Material
    Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome