AEA060-040-500 Big Blue Ear Defenders

AEA060-040-500 Big Blue Ear Defenders

Order Code: ZT1178058X

£15.99 Inc VAT (20%)


Description

Ideal for long shifts, the Big Blue™ ear defenders feature soft foam padding to reduce uncomfortable pressure points and deliver high-performance ear protection.

Features and Benefits
• Soft foam earpads for optimum comfort during prolonged wear
• Durable ABS plastic cups for industrial settings
• Foam headband cover for reduced pressure points during wear
• Fully adjustable for the perfect fit
• Earpads can be replaced over time for a longer product life

Standards
EN352-1:2002

See full description
Specifications for AEA060-040-500 Big Blue Ear Defenders
  • Standards Met
    BS EN 352-1
  • Single Number Rating (SNR)
    27 (Over the Head)dB
    26 (Behind the Head)dB
  • Series
    Big Blue
  • MFR Part No.
    AEA060-040-500
  • Cup Colour
    Blue
  • Ear Defender Type
    Over-the-Head
  • Communication Type
    No Communication Feature