Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Defenders
Biz 2300 Mono + GN1200
By GN Audio
Order Code:
ZT1576647S
£129.99
each
Inc VAT (20%)
£259.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Currently unavailable
Unavailable
GBP
259.98
https://www.zoro.co.uk/shop/safety/ear-defenders/biz-2300-mono-%2B-gn1200/p/ZT1576647S
Add to quotation
View all Ear Defenders
Description
Biz 2300 Mono + Gn1200 Straight Smart Cord
Specifications
Specifications for Biz 2300 Mono + GN1200
Depth
183mm
Height
67mm
Width
141mm
Weight
49g