Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Defenders
Clipon Ear Muffs EN352 Yellow
By Portwest
Order Code:
ZT1075136S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/safety/ear-defenders/clipon-ear-muffs-en352-yellow/p/ZT1075136S
Add to quotation
View all Ear Defenders
Description
ClipOn Ear Muffs EN352 Yellow
Tags:
#BulkDiscount
Specifications
Specifications for Clipon Ear Muffs EN352 Yellow
MFR Part No.
PW42YER
Width
43cm
Weight
0.28kg
Length
58cm
Height
60cm
Colour
Yellow
Cup Colour
Yellow
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome