Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Defenders
Comfort Ear Muffs EN352 Black
By Portwest
Order Code:
ZT1075088S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.09
5%
10 +
£16.19
10%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/safety/ear-defenders/comfort-ear-muffs-en352-black/p/ZT1075088S
Add to quotation
View all Ear Defenders
Description
Comfort Ear Muffs EN352 Black
Tags:
#BulkDiscount
Specifications
Specifications for Comfort Ear Muffs EN352 Black
MFR Part No.
PW43BKR
Width
43cm
Height
55cm
Weight
0.228kg
Length
65cm
Colour
Black
Cup Colour
Black
Pack Quantity
1
Product Type
Ear Muffs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome