Ear Caps with Foldable Headband SNR 24 dB

Order Code: ZT2599499S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%

Order by 2pm, get it Tomorrow

Description

The Vitrex 33 3120 Ear Caps With Foldable Headband are multi-positional, meaning that they can be worn over the head, under the chin or behind the neck. The ear caps are suitable for most DIY and power tool applications and will fold small, for convenient pocket storage. Supplied complete with 2 pairs of replacement caps. Tested to European Standard EN352. Part 2. CE Approved. SNR Rating: 24 dB.

See full description
Specifications for Ear Caps with Foldable Headband SNR 24 dB
  • Type
    Banded Earplugs
  • Single Number Rating (SNR)
    24dBA
  • Protection Type
    Banded Earplugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome