EAR CLASSIC REFILL BAG PD01009 Pack of 500

Order Code: ZT1576789S

£89.99 Inc VAT (20%)


Description

The 3M E-A-R Classic Earplugs are made from a soft energy absorbing polymer foam which provides excellent hearing protection and all day comfort. Ideal for use where noise is a problem either in work or leisure activities.The 3M E-A-R Classic Earplugs provide excellent comfort with the added benefits of being moisture resistant and can therefore be cleaned up to 3 times making that an extremely economical option.Also available in a corded version if required. SNR = 31dB, EN 352-2:2020

See full description
Specifications for EAR CLASSIC REFILL BAG PD01009 Pack of 500
  • MFR Part No.
    3MPD01009
  • Height
    302mm
  • Weight
    0.51kg
  • Length
    398mm
  • Width
    408mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome