EAR CLASSIC REFILL BTL PD01001 Pack of 500

Order Code: ZT1576929S

£89.99 Inc VAT (20%)


Description

The One Touch dispenser refills are extremely easy to change in a few simple steps. When the One Touch is empty the bottle can simply be replaced or refilled, the dispensing mechanism and stand can be used time and time again. Any residual plugs left can be emptied into the new refill resulting in no waste. , SNR = 31dB, EN 352-2:2020

Specifications for EAR CLASSIC REFILL BTL PD01001 Pack of 500
  • MFR Part No.
    3MPD01001
  • Length
    216mm
  • Height
    238mm
  • Width
    206mm
  • Weight
    0.75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome