Ear Defenders, Litecom Headband Attachment

Order Code: ZT3293956S

£599.99 Inc VAT (20%)


Description

Litecom neckband and helmet attachment come complete with cord-free two-way radios which allow a two-way conversation within a range of one kilometre.

Features and Benefits:
-Allows two way conversations on up to 8 channels and 38 subchannels
-Auxilliary input allows you to connect a mobile phone or external radio
-Integrated microphone that cancels noise
-Automatically switches off after two hours of non-use to save batteries

Typical Applications:
-Motorsport
-Military & Police
-Industry

See full description
Specifications for Ear Defenders, Litecom Headband Attachment
  • Ear Defender Type
    Helmet Mounted
  • Standards Met
    ‎ CE Approved
  • Single Number Rating
    33dBA
  • MFR Part No.
    MT53H7P3E4400-EU
  • Cup Colour
    Blue
  • Communication Type
    Two Way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome