Ear Defenders, Litecom Neckband

Order Code: ZT1046433P

£619.99each Inc VAT (20%)
£1,239.98 minimum order value

Minimum order quantity: 2.

Description

Litecom neckband and helmet attachment come complete with cord-free two-way radios which allow a two-way conversation within a range of one kilometre.

Features and Benefits:
-Allows two way conversations on up to 8 channels and 38 subchannels
-Auxilliary input allows you to connect a mobile phone or external radio
-Integrated microphone that cancels noise
-Automatically switches off after two hours of non-use to save batteries

Typical Applications:
-Motorsport
-Military & Police
-Industry

See full description
Specifications for Ear Defenders, Litecom Neckband
  • Ear Defender Type
    Neckband
  • Single Number Rating (SNR)
    32dB
  • Standards Met
    ‎ CE Approved
  • MFR Part No.
    MT53H7B4400-EU
  • Communication Type
    Two Way
  • Cup Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome