Ear Defenders WS Litecom Plus Helmet

Order Code: ZT3293963S

£1,199.99 Inc VAT (20%)


Description

Robust two-way analogue communication radio headset designed to help you communicate efficiently and safety in high noise environments.

Features and Benefits
• Robust hearing protector with built-in, pre-programmed analog two-way radio communication two-way analogue communication radio for easy use
• Designed using level-dependent technology that improve communication and situational awareness for improved safety
• Noise cancelling dynamic microphone designed to allow voice-operated transmissions leaving hands free for use
• Mobile devices or two-way radio easily connect using external connection jack
• Clear battery and auto power off indicators for easy status identification
• Powerful lithium-ion battery for prolonged use
• 8 channels with 121 sub-channels for effective communication

Typical Applications
• Manufacturing
• Construction

Notes
• Weight (incl. batteries): headband 464g, neckband 453g, helmet 491g
• Operating temperature: -20°C to +55°C
• Operating time: 20 hours
• Bluetooth® multipoint functionality
• Models: Available in headband, neckband, helmet mounted

See full description
Specifications for Ear Defenders WS Litecom Plus Helmet
  • Cup Colour
    Black
  • Standards Met
    IP54 in use
    IP68
  • MFR Part No.
    7100204418
  • Single Number Rating
    33dBA
  • Series
    Lite-Com Plus
  • Ear Defender Type
    Helmet Mounted
  • Communication Type
    Two Way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome