Ear Muffs, Yellow, Pack Of 10, Special Plastic

Order Code: ZT2688616S

£204.99 Inc VAT (20%)


Description

Ear muffs, yellow, pack of 10, made of special plastic. Supplied = assembled. Product type = ear muffs. SNR value = 25 dB (A) Material = plastic, foam. Colour = yellow. Weight = 1.7 kg. Weight per item = 0.17 kg. Very soft ear pads. Very light and comfortable. Ideal when they need to be put on and taken off again frequently. Headpiece made of special plastic. SNR value 25 dB. Pleasant contact pressure. Infinite height adjustment. Pack of 10.

See full description
Specifications for Ear Muffs, Yellow, Pack Of 10, Special Plastic
  • Material
    Plastic, Foam
  • Cup Colour
    Yellow
  • Colour
    Yellow
  • Pack Quantity
    10
  • Product Type
    Ear Muffs
  • Supplied
    Assembled
  • Item Weight
    0.17kg
  • Weight
    1.7kg
  • Single Number Rating (SNR)
    25dBA
  • Single Number Rating
    25dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome