EAR ONE TOUCH PRO DISPENSER

Order Code: ZT1577634S

£109.99 Inc VAT (20%)


Description

Conveniently provide hearing protection where employees need it. The 3M One Touch Pro Earplug Dispenser dispenses one earplug at a time with a simple twist. No more expense and waste of individually wrapped plugs. Made from ABS plastic with a powder-coated steel-back plate, it's designed for challenging environments indoors and outdoors. Accurately dispenses one earplug at a time, Dispenses earplug directly into hand, Durable ABS plastic for tough environments, Free-standing or wall-mounted, Shields earplugs from wind and rain, Mounting holes designed to fit a variety of competitive dispensers, Dispenser only

See full description
Specifications for EAR ONE TOUCH PRO DISPENSER
  • MFR Part No.
    EAR1TPD
  • Width
    270mm
  • Height
    254mm
  • Weight
    3.425kg
  • Length
    546mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome