Fixed Headband Ear Defender PPE Black One Size

Order Code: ZT2415897S

£15.49 Inc VAT (20%)
£15.993% off
QuantityPriceDiscount
1 - 4£15.490%
5 +£14.874%


Description

Group Class: PPE Colour Code: Black UK Size: Brand: Stanley Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 250 Length: 235 Width: 90 Height: 260 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: Plastic/Foam Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

Specifications for Fixed Headband Ear Defender PPE Black One Size
  • Length
    235mm
  • Width
    90mm
  • Weight
    250g
  • Height
    260mm
  • Material
    Plastic/Foam
  • Colour
    Black
  • Cup Colour
    Black
  • Gender
    Unisex
  • Size
    ITM
  • Upper Material
    Plastic/Foam
  • Fitting Method
    Standard