H520FGQ Optime II Earmuffs Green

Order Code: ZT1026259P

£25.99 Inc VAT (20%)
£27.997% off


Description

This headband version of the Optime™ II earmuffs delivers excellent protection in industrial working environments. Designed to protect against moderate to high levels of noise, these ear defenders combine comfort and protection for all-day use.

Features and Benefits
• Wide cushions reduce pressure for comfort during prolonged wear
• Spacing inside the cup reduces heat build-up and improves wearability
• Replacement cushions are readily available to maintain hygiene
• Durable stainless steel headband helps to maintain the cup to ear seal
• Sealing rings are filled with a combination of liquid and foam for effective cushioning
• Padded headband is easy to clean and folds down for storage

Standards
• CE certified
• EN 352-1:1993

See full description
Specifications for H520FGQ Optime II Earmuffs Green
  • Series
    Optime™ II
  • Insulation Type
    Not Dielectric
  • Ear Defender Type
    Folding-Over-the-Head
  • Standards Met
    EN 352-1:1993
  • Cup Colour
    Green
  • Communication Type
    No Communication Feature
  • MFR Part No.
    7000038208
  • Single Number Rating (SNR)
    31dB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome