MT53H7A4400-EU Litecom 440MHz Headband

Order Code: ZT1046432P

£599.99 Inc VAT (20%)


Description

A tough and rugged headset designed to cope with demanding use in many different working environments. The cord-free radio allows a two-way conversation on up to 8 channels and 38 sub-channels, with a range of up to 3 kilometres, depending on conditions.

Features and Benefits
• High performance headset with built-in communication radio for "hands free" short-range communications
• Compatible with other LiteCom headsets and radio devices on the same frequency
• An auxiliary input also lets you connect a mobile phone or external com radio, regardless of the frequency
• Integrated noise cancelling microphone and level dependent function for ambient listening
• An electronic voice tells wearers what settings are being adjusted - no need to take off the headset to check
• Automatically switches off after two hours of non-use to save batteries

See full description
Specifications for MT53H7A4400-EU Litecom 440MHz Headband
  • MFR Part No.
    7000108540
  • Communication Type
    Two Way
  • Ear Defender Type
    Over-the-Head
  • Single Number Rating (SNR)
    32dB
  • Cup Colour
    Black
  • Series
    LiteCom™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome