Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Defenders
Optime II Peltor Ear Defenders Low Contact Pressure XH001650627
By 3M
Order Code:
ZT1543191S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/safety/ear-defenders/optime-ii-peltor-ear-defenders-low-contact-pressure-xh001650627/p/ZT1543191S
Add to quotation
View all Ear Defenders
Description
3M Optime II Peltor Ear Defenders Low Contact Pressure XH001650627
Specifications
Specifications for Optime II Peltor Ear Defenders Low Contact Pressure XH001650627
MFR Part No.
3M38810
Width
98mm
Weight
0.308kg
Height
130mm
Depth
130mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome