PELTOR OPTIME I H510A Ear Muffs, SNR 27 dB, Yellow

Order Code: ZT2693529S

£74.99 Inc VAT (20%)


Description

PELTOR OPTIME I H510A ear muffs, SNR 27 dB, yellow. Supplied = assembled. Product type = ear muffs. SNR value = 27 dB (A) Conforms to = EN 352-1:1993. Average insulation level = 25 dB (A) Type of hearing protection = passive. Material = stainless steel, PVC, acetal, ABS. Colour = yellow. Weight = 0.25 kg. High comfort and best possible combination with other PPE. Perfect adaptation to the head shape. Slim design with low weight. Average insulation level. The model with SNR = 27 dB has a medium insulation level and a slim design. The spring steel headpieces with 2-point suspension are variably adjustable and ergonomically shaped. The wide and comfortable sealing pads are filled with a unique combination of liquid and foam. They guarantee constant contact pressure, high level of wear comfort and perfect adaptation to the head shape. Low contact pressure and sealing rings with a unique combination of foam and liquid ensure high wearing comfort. Available in hygiene sets and in other colours. Can be ideally combined with other PPE.

See full description
Specifications for PELTOR OPTIME I H510A Ear Muffs, SNR 27 dB, Yellow
  • Cup Colour
    Yellow
  • Material
    Stainless Steel, PVC, Acetal, ABS
  • Colour
    Yellow
  • Product Type
    Ear Muffs
  • Supplied
    Assembled
  • Conforms to
    EN 352-1, 1993
  • Weight
    0.25kg
  • Average Insulation Level
    25dBA
  • Single Number Rating (SNR)
    27dBA
  • Type of Hearing Protection
    Passive
  • Single Number Rating
    27dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome