Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Defenders
Premium Ear Muff Grey - PS46GRR
By Portwest
Order Code:
ZT1074543S
£16.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.29
0%
5 +
£15.48
5%
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
16.29
https://www.zoro.co.uk/shop/safety/ear-defenders/premium-ear-muff-grey-ps46grr/p/ZT1074543S
Add to quotation
View all Ear Defenders
Description
Premium Ear Muff Grey
Tags:
#BulkDiscount
Specifications
Specifications for Premium Ear Muff Grey - PS46GRR
MFR Part No.
PS46GRR
Weight
0.314kg
Length
64cm
Width
39cm
Height
50cm
Colour
Grey
Cup Colour
Grey
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome