Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Defenders
Sonis 1 Helmet Mounted Ear Defenders - 26dB SNR
By JSP
Order Code:
ZT3038967S
Single Number Rating
*
26dBA
£43.99
Inc VAT (20%)
£51.99
15% off
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/safety/ear-defenders/sonis-1-helmet-mounted-ear-defenders-26db-snr/p/ZT3038967S
Add to quotation
View all Ear Defenders
Description
JSP Sonis 1 Helmet Mounted Ear Defenders - 26dB SNR SAF2200
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Product Variants