0
1
2
3

Sonis Comms Headband Communication Headset

Order Code: ZT4040538S

£559.99 Inc VAT (20%)


Description

Sonis® Comms is the ultimate communication tool for teams in high-noise environments. Featuring DMC® technology, it establishes an autonomous private network for seamless group intercom and active hearing protection. This wireless headset combines ergonomic design from the Sonis® range with cutting-edge technology, offering user-friendly controls via earcup buttons, hands-free functionality, and a desktop/mobile app. It accommodates up to fifteen team members, ensuring connectivity across large sites without relying on WIFI or mobile internet.

Features and Benefits
• DMC® technology for a wireless mesh intercom system
• Autonomous intercom for effective remote communication without internet
• Full duplex system for uninterrupted communication
• Each headset acts as a mini base station, strengthening connections
• 3km communication range, allowing users to stay connected up to 800m apart
• Automatic reconnection and alerts when connection is lost
• Emergency alerts for hands-free assistance from teammates
• Separate channels for independent team communication
• Audio feedback for confident voice communication in noisy environments
• Cellular extension feature for intercom systems with up to 30 users
• High-performance hearing protection with level-dependent attenuation
• Passive attenuation with SNR levels of 34 dB (Headband) / 30 dB (Mounted)
• Radio connectivity and built-in PTT button for PMR system integration
• Low power consumption for over 9 hours of continuous use
• Reversible, adjustable, and certified for use with EVO® helmets
• Voice-recognition directional boom microphone for hands-free communication
• Stainless steel arms for even pressure distribution and secure fit
• Hygiene kits for easy replacement of cushions and foam inserts
• Quick and simple setup with JSP® Configuration Tool
• Language selection and microphone sensitivity control through the desktop app
• Fast charging with USB-C cable for full battery in 3 hours
• Bluetooth® integration for mobile communication and entertainment
• Speed-dial emergency calling for quick assistance from Bluetooth® enabled headsets (JSP9583788K)
• Entertainment features with sound output limited to safe levels
• Effortless maintenance with modular design and user-replaceable spares

Typical Applications
• Construction Sites
• Manufacturing Plants
• Industrial Settings
• Emergency Response Teams
• Utility Work
• Security Personnel
• Maintenance Crews
• Remote Locations
• Extreme Weather Conditions
• Hazardous Environments
• Public Safety
• High-Volume Workplaces
• Multi-Team Operations

Standards
• EN 352-1
• EN 352-4
• EN 352-6
• EN 352-8

See full description
Specifications for Sonis Comms Headband Communication Headset
  • MFR Part No.
    AEB081-4A8-N00
  • Ear Defender Type
    Over-the-Head
  • Cup Colour
    Black
  • Single Number Rating
    34dBA
  • Series
    Sonis®
  • Communication Type
    Two Way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome